Shop All Identification Labels
Nmc
Four Digit 2924 Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL650PR100
Zoro # G9451823
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL650PR100
- Zoro # G9451823
- UPC # 88748113146
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2924 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 2924 Placard,PK100 |
Description
Four Digit 2924 Placard,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Stop Sign 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99883 (FD-2-C-16-99883)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- NMC Danger Non-Potable Water Sign, D307A (D307A)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Pressure Sensitive Removable Vinyl .0045 (DL35PR)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Organic Peroxide Placard, Pk10, Material: Unrippable Vinyl (DL15UV10)
- Nmc Identification Labels