Shop All Identification Labels
Nmc
Four Digit 2924 Placard, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL650P10
Zoro # G9451589
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL650P10
- Zoro # G9451589
- UPC # 88748113141
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2924 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 2924 Placard,PK10 |
Description
Four Digit 2924 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Rebar Hook (FS88585)
- NMC Maintenance By And Date Label, Pk3 (INL9)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- NMC Symbol Emergency Switchboard Imo Label, IMO134P (IMO134P)
- NATIONAL CHECKING National Checking Label Removable Blank, PK4 (DCG-DP22-4)
- Nmc Safety Labels