Shop All Identification Labels
Nmc
Four Digit 2924 Placard, Material: Adhesive Backed Vinyl
Mfr # DL650P
Zoro # G9451701
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL650P
- Zoro # G9451701
- UPC # 88748113140
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2924 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 2924 Placard |
Description
Four Digit 2924 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Flashers, Flasher (7141-0058)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- GLOBAL INDUSTRIAL Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200PK (708375)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Mounting Style: Adhesive-Backed (DL178BUV)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- Nmc Safety Labels