Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl
Mfr # DL120UV50
Zoro # G9451607
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL120UV50
- Zoro # G9451607
- UPC # 88748111880
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard,PK50 |
Description
Four Digit 2735 Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- EPSON Heat Shrink Tube, Black on White, 0.250inW (208B20BWPX)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- NMC Labels, Shipping And Packing, Packing List Inside, 1-3/8X3 (LR21AL)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Combustible 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL9PR)
- NMC Emergency Id Name Emergency Contact Other Hard Hat Label, Pk25 (HH171)
- Nmc Safety Labels