Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Pk25, Material: Unrippable Vinyl
Mfr # DL120UV25
Zoro # G9451631
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL120UV25
- Zoro # G9451631
- UPC # 88748111879
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard,PK25 |
Description
Four Digit 2735 Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MG-02-010)
- NMC Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR10)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- TOP TAPE AND LABEL INCOM® GHS1316 GHS Style Blank Self-Laminating Workplace Labels, , 3" x 6", 25/Pack (GHS¬†1316.00)
- Nmc Identification Labels