Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL120P10
Zoro # G9451537
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL120P10
- Zoro # G9451537
- UPC # 88748111863
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard,PK10 |
Description
Four Digit 2735 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (844098)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk100, Material: Adhesive Backed Vinyl (DL141BP100)
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', White (40-700-2410-601)
- Nmc Identification Labels