Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL120PR
Zoro # G9451622
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL120PR
- Zoro # G9451622
- UPC # 88748111866
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard |
Description
Four Digit 2735 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR (48UP76)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C46)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (ESD24PC)
- NMC Accident Free 1 Year Award Hard Hat Emblem, Pk25 (HH31)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Vinyl (DL50AP)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- Nmc Safety Labels