Shop All Identification Labels
Nmc
Four Digit 2735 Placard, Material: Adhesive Backed Vinyl
Mfr # DL120P
Zoro # G9451561
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter General Purpose
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL120P
- Zoro # G9451561
- UPC # 88748111862
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | General Purpose |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2735-8 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2735 Placard |
Description
Four Digit 2735 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- REGISTRY Slippers, Heavy Weight Terry, (TERRYHEAVY)
- NMC Right-To-Know Center Red On Yellow (RTK84)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Material: Unrippable Vinyl (DL187UV)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 2IN DIA, PS VINYL, Pk10 (ISO230AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- Nmc Safety Labels