Shop All Identification Labels
Nmc
Four Digit 2734 Placard, Pk25, Material: Unrippable Vinyl
Mfr # DL176UV25
Zoro # G9451449
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL176UV25
- Zoro # G9451449
- UPC # 88748112576
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2734 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2734 Placard,PK25 |
Description
Four Digit 2734 Placard,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (31KY86)
- BRADLEY Emergency Inspection Tag (204-421)
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- NMC Danger Electrical Hazard Label, Pk5, GDGA8AP (GDGA8AP)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Hot Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL76PR)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- SMEAD Label, Accs, ""V"", Pink, 100Ct Pk (SMD67192)
- Nmc Identification Labels