Shop All Identification Labels
Nmc
Four Digit 2734 Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL176PR10
Zoro # G9451379
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL176PR10
- Zoro # G9451379
- UPC # 88748112564
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2734 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2734 Placard,PK10 |
Description
Four Digit 2734 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- 3M DBI-SALA Fall Restrict Device, 350 lb Weight Capacity, Tan (1204057)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- C.H. HANSON PRMNT MARKER MED TIP RED (10606)
- Nmc Identification Labels