Shop All Identification Labels
Nmc
Four Digit 2734 Placard, Pk10, Background Color: White, Black
Mfr # DL176P10
Zoro # G9451211
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL176P10
- Zoro # G9451211
- UPC # 88748112560
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2734 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2734 Placard,PK10 |
Description
Four Digit 2734 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Color: Black, White (HH105R)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- NEVS Label, Chemotherapy Precautions 2-7/16" x 4" Yellow w/Black (P-0680)
- Nmc Identification Labels