Shop All Identification Labels
Nmc
Four Digit 2734 Placard, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL176PR
Zoro # G9451202
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL176PR
- Zoro # G9451202
- UPC # 88748112563
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2734 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Four Digit 2734 Placard |
Description
Four Digit 2734 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- RICKIS RUGS 630S0035CH 3 ft. W x 5 ft. L Stop-N-Dry Mat in Charcoal (RI63069)
- MILWAUKEE TOOL Reusable Silicone Replacement Banded Flanged Ear Plugs, Flanged Shape, 26 dB, Red, 5 PK (48-73-3205)
- NMC Symbol Foam Installation Imo Label, IMO151R (IMO151R)
- NMC Do Not Touch Iso Label, Pk10 (ISO228AP)
- NMC Compressed Air Ghs Label, Standards: Osha (GHS2042AL2)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL61BPR100)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- Nmc Safety Labels