Shop All Safety Tags & Identification
Nmc
Four Digit 1993 Placard, Pk50
Mfr # DL400TB50
Zoro # G9451123
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable 1993 3
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL400TB50
- Zoro # G9451123
- UPC # 88748112869
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Four Digit 1993 Placard,PK50 |
Legend | Flammable 1993 3 |
Material | Card Stock |
Standards | DOT 49 |
Tag Color | Black and Red on White |
Language | English |
Type | Placard |
Format | Message and Graphic |
Description
Four Digit 1993 Placard,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Camouflage (6615)
- SIGNMISSION Cheese Curds Yard Sign & Stake outdoor plastic coroplast window, C-1824 Cheese Curds (C-1824 Cheese Curds)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk10 (DL141BTB10)
- NMC Hot Dot Placard Sign (DL76TB)
- NMC Equipment Safety Procedures Sign (M771P)
- NMC Dot Placard Sign, 1267 3, Pk10 (DL139BTB10)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2CST)
- NMC Danger High Voltage On Wires Above Sign (D552PB)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105685)
- Nmc Safety Tags & Identification