Shop All Identification Labels
Nmc
Four Digit 1993 Placard, Pk100, Material: Unrippable Vinyl
Mfr # DL400UV100
Zoro # G9451263
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL400UV100
- Zoro # G9451263
- UPC # 88748112872
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 1993 Placard,PK100 |
Description
Four Digit 1993 Placard,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- CLC WORK GEAR Coat Trench Heavy Pvc 2Pc Med (R105M)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk25 (DL42BPR25)
- Nmc Safety Labels