Shop All Identification Labels
Nmc
Four Digit 1993 Placard, Pk10
Mfr # DL400UV10
Zoro # G9451239
product price: $27.75
/pk 10, $2.78/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL400UV10
- Zoro # G9451239
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 1993 Placard,PK10 |
Description
Four Digit 1993 Placard,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 3XL, 12PK (34-874)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Unrippable Vinyl (DL44UV)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR)
- BADGER TAG & LABEL Thermal Transfer Tag, White, PK500, 101 (101)
- Nmc Identification Labels