Shop All Identification Labels
Nmc
Four Digit 1993 Placard, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL400PR
Zoro # G9451169
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL400PR
- Zoro # G9451169
- UPC # 88748112860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Four Digit 1993 Placard |
Description
Four Digit 1993 Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Checkered" Commercial Entrance Mat - 3/8 in x 3 ft x 5 ft - Black Rubber Doormats (03-235-CH)
- HY-KO Number House 3 3In Vinyl Blk (30403)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, XL (10), 5 mil, 100 Pack (92-600)
- NMC Poison 6 Dot Placard Sign, Material: Unrippable Vinyl (DL8UV)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Nfpa Label Number 6", Pk5, DCN64 (DCN64)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL (DL70BPR)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- Nmc Identification Labels