Shop All Slip, Trip & Fall Hazard Signs
Nmc
Floor Opening Do Not Remove Sign, C495PB
Mfr # C495PB
Zoro # G9450441
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend FLOOR OPENING DO NOT REMOVE
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C495PB
- Zoro # G9450441
- UPC # 887481011639
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Floor Opening Do Not Remove Sign |
Header | CAUTION |
Legend | FLOOR OPENING DO NOT REMOVE |
Sign Material | Pressure Sensitive Vinyl |
Description
Floor Opening Do Not Remove Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR72)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- BOSS Glove Mechanic X-Tough Large (5206L)
- NMC Danger Keep Off Sign, D450P (D450P)
- NMC Caution Step Down Anti-Slip Cleat (WFS627)
- NMC Danger Open Trench Sign, D460EB (D460EB)
- NMC Watch Your Step Safety Equip.. Sign, C642AB (C642AB)
- NMC Caution Slippery When Wet Sign, SA143R (SA143R)
- NMC Caution Watch Your Step Sign, CGA12RB (CGA12RB)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- Nmc Slip, Trip & Fall Hazard Signs