Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication
Mfr # DL11PR50
Zoro # G9450417
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL11PR50
- Zoro # G9450417
- UPC # 88748111851
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK50 |
Description
Flammable Solid 4 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2ARW01A000)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- BRADY Lockout Device, PK6 (65966)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- NMC Labels, Shipping And Packing, Hot Rush (LR26AL)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Labels, Shipping And Packing, Packing List Inside, 1-3/8X3 (LR21AL)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- C-LINE PRODUCTS SelfAdhesive Shop Ticket Holder, 5 x 8, 50PK (70058)
- Nmc Safety Labels