Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL11UV50
Zoro # G9450450
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11UV50
- Zoro # G9450450
- UPC # 88748111861
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK50 |
Description
Flammable Solid 4 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, Xl, Black (5T542)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- REEBOK Hiking Boots, Composite, Mn, 12W, PR (RB4333)
- ZORO SELECT Overboots, Mens, Size 7, Yellow, PR (151007)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL174UV100)
- Nmc Safety Labels