Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL11P50
Zoro # G9450362
product price: $91.39
/pk 50, $1.83/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11P50
- Zoro # G9450362
- UPC # 88748111846
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK50 |
Description
Flammable Solid 4 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- LEAKTITE Leaktite 247409 5 gal Reflective Caution Bucket, 247409 (247409)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (20GZ67)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR25)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk5 (ISO410AP)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC NMC GHS203AP, Corrosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS203AP)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- Nmc Safety Labels