Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL11UV25
Zoro # G9450408
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11UV25
- Zoro # G9450408
- UPC # 88748111860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK25 |
Description
Flammable Solid 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2207N95)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Four Digit Placard 2735 (DL120R)
- Nmc Identification Labels