Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL11P25
Zoro # G9450310
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL11P25
- Zoro # G9450310
- UPC # 88748111845
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK25 |
Description
Flammable Solid 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter Inlet Hydrphbc Pkg (710917)
- TOUGHBUILT FoamFit™ Specialist Thigh Support Stabilization Knee Pads (TB-KP-3)
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL88PR)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- Nmc Safety Labels