Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk25, Color: Black
Mfr # DL11PR25
Zoro # G9450469
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11PR25
- Zoro # G9450469
- UPC # 88748111850
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK25 |
Description
Flammable Solid 4 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (23Y625)
- ACCUFORM Danger Safety Label, LEQM134XVE (LEQM134XVE)
- LYLE Facility Sign, 10"W, 14"H, 0.055" Thick, PK5 (LCU1-2016-NP-PK5_10X14)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Overhead Power Lines Bilingual Spanish (OS-DS-A-1824-VS-1682)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- Nmc Safety Labels