Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk100, Subject Matter: Hazard Communication
Mfr # DL11PR100
Zoro # G9450432
product price: $115.99
/pk 100, $1.16/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11PR100
- Zoro # G9450432
- UPC # 88748111849
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK100 |
Description
Flammable Solid 4 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size XXL, PR (CWKBL-72-012)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- MCR SAFETY Gloves, Nylon Knit, Medium, Blue/Gray, PR (96731M)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Hazcom12 Ghs Poster (PST129)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Four Digit Placard 1301 (DL186R)
- BSC PREFERRED 1 x 4'' White Warehouse Labels - Magnetic Strips, 25PK (S-7687)
- Nmc Identification Labels