Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL11UV100
Zoro # G9450627
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11UV100
- Zoro # G9450627
- UPC # 88748111859
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK100 |
Description
Flammable Solid 4 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Economy Mesh Break-Away Vest, XXL (US384)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- THOROGOOD SHOES Chelsea Boot, M, 5, Black, PR (804-6134 5 M)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- Nmc Safety Labels