Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL11P100
Zoro # G9450347
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL11P100
- Zoro # G9450347
- UPC # 88748111844
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK100 |
Description
Flammable Solid 4 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL65BP)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100 (HSN2100)
- Nmc Identification Labels