Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL11UV10
Zoro # G9450423
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11UV10
- Zoro # G9450423
- UPC # 88748111858
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK10 |
Description
Flammable Solid 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- GUARDIAN EQUIPMENT Double Leg Lanyard w/Snap Hooks, 6ft (1230)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- BULLARD Fire Helmet, Yellow, Full-Brim (FHYLR)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL61BUV100)
- Nmc Safety Labels