Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL11P10
Zoro # G9450259
product price: $18.79
/pk 10, $1.88/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11P10
- Zoro # G9450259
- UPC # 88748111843
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK10 |
Description
Flammable Solid 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: Adhesive-Backed (DL6BUV)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Dot Placard Sign, 1263 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL138BPR)
- LABELMASTER Explosive 1.3 C Label, Vinyl, PK500 (SLEXP13C)
- Nmc Safety Labels