Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Pk10, Language: English
Mfr # DL11PR10
Zoro # G9450338
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11PR10
- Zoro # G9450338
- UPC # 88748111848
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign,PK10 |
Description
Flammable Solid 4 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119R (IMO119R)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Graphic Extinguisher Label, Pk25 (M776AP)
- AVERY Color Label Dots Green (05791)
- Nmc Safety Labels