Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL11UV
Zoro # G9450399
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11UV
- Zoro # G9450399
- UPC # 88748111857
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Sign |
Description
Flammable Solid 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (4T226)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, Medium (N9680M)
- 2W INTERNATIONAL Medium Weight Rain Suit, 4X-Large, Yellow (7025-SD 4XL)
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper (HW34AL)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL70BUV)
- Nmc Safety Labels