Shop All Safety Tags & Identification
Nmc
Flammable Solid 4 Dot Placard Sign
Mfr # DL11TB
Zoro # G9450283
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Solid
- Material Pressure Sensitive Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11TB
- Zoro # G9450283
- UPC # 88748111852
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Flammable Solid 4 Dot Placard Sign |
Legend | Flammable Solid |
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Tag Color | Red and Black on White |
Language | English |
Type | Placard |
UV Resistant | Yes |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Description
Flammable Solid 4 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- NMC Lock-Out Tag-Out Valve Center (LOTO6)
- NMC Poison 6 Dot Placard Sign, Pk25 (DL8TB25)
- NMC Danger Do Not Use This Scaffold Tag, Pk25 (SPT1)
- NMC Danger Do Not Use This Ladder Tag, Pk25 (RPT70)
- NMC Flammable Dot Placard Sign, 1301 3, Pk10 (DL186TB10)
- NMC Danger High Voltage Sign (D444R)
- NMC Danger Do Not Operate Do Not Remove This Lock Tag, Pk10 (JMTAG2)
- Nmc Lockout Tagout