Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Label, Pk25
Mfr # DL11AP
Zoro # G9450198
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11AP
- Zoro # G9450198
- UPC # 88748104044
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Label,PK25 |
Description
Flammable Solid 4 Dot Placard Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large (60673)
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- PYRAMEX Capstone Goggle with Face Shield 7" W x 9" H (GLS811)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR25)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- ROLL PRODUCTS 12 Color Code Circles Flo R 1000roll (119-0002U)
- Nmc Safety Labels