Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL11ALV
Zoro # G9450143
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11ALV
- Zoro # G9450143
- UPC # 88748110220
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Label |
Description
Flammable Solid 4 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M15 (465M15)
- HONEYWELL MILLER Cross Arm Strap, Universal, Polyester (8183/12FTGN)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Placard Kits, Language: English (NFPK4)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- Nmc Identification Labels