Shop All Identification Labels
Nmc
Flammable Solid 4 Dot Placard Label, Material: Pressure Sensitive Paper
Mfr # DL11AL
Zoro # G9450231
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL11AL
- Zoro # G9450231
- UPC # 765018018583
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Flammable Solid |
Background Color | Red and Black on White |
Legend/Background Color | Red and Black on White |
Item | Flammable Solid 4 Dot Placard Label |
Description
Flammable Solid 4 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100006)
- NMC Danger Pesticide Storage Sign, D160RB (D160RB)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25 (HH146)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- Nmc Safety Labels