Shop All Fire Signs
Nmc
Flammable Keep Fire Away Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl
Mfr # M60PB
Zoro # G9450082
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # M60PB
- Zoro # G9450082
- UPC # 887481065618
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Flammable Keep Fire Away Sign |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Application | Indoor |
Mounting | Yes |
Description
Flammable Keep Fire Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4651)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- NMC Symbol Fire Main With Fire Valves Imo La, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO129R)
- NMC Fire Extinguisher Sign (GLTV43)
- NMC Flammable Keep Flames And Heat Away Sign (M427P)
- NMC Fire Extinguisher Inside Label, Pk5 (M28AP)
- NMC Symbol Emergency Fire Pump Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO122P)
- NMC Fire Door Keep Closed At All Times Sign, 10 in Height, 14 in Width, Rigid Plastic (M31RB)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469W05)
- Nmc Signs