Shop All Identification Labels
Nmc
Flammable Ghs Label, Pk5, Width: 2"
Mfr # GHS200AP
Zoro # G9449942
product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Subject Matter Flammables, Combustibles, Explosives
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS200AP
- Zoro # G9449942
- UPC # 88748105203
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Background Color | Black and Red on White |
Item | Flammable Ghs Label,PK5 |
Description
Flammable Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- NMC Used Rags Walk On Sign (WFS66)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL141BPR50)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- Nmc Safety Labels