Shop All Identification Labels
Nmc
Flammable Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2004AL2
Zoro # G9449881
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2004AL2
- Zoro # G9449881
- UPC # 00887481234205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Background Color | Black and Red on White |
Item | Flammable Ghs Label |
Description
Flammable Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (100RT/CAF)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NMC Oxygen 2 Dot Placard Label, Pk25 (DL7AP)
- NMC AED Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH131)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4" (ISL3406)
- NMC Placard Kits (NFPK7)
- Nmc Identification Labels