Shop All Identification Labels
Nmc
Flammable Ghs Label, Material: Flexo Pressure Sensitive Paper .003
Mfr # GHS2002AL2
Zoro # G9449890
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flexo Pressure Sensitive Paper .003
- Width 2"
- Height 2"
- Subject Matter Flammables, Combustibles, Explosives
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2002AL2
- Zoro # G9449890
- UPC # 00888975598292
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Flexo Pressure Sensitive Paper .003 |
Subject Matter | Flammables, Combustibles, Explosives |
Mounting Style | Adhesive-Backed |
Background Color | Black and Red on White |
Item | Flammable Ghs Label |
Description
Flammable Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7110-14W)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2ASW15A000)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- NMC Graphic Step Off Hazard Iso Label, Pk5 (ISO441AP)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Unrippable Vinyl (DL146BUV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Danger Lead Containing Hazardous Waste Hazard Warning Label (PRD75)
- Nmc Identification Labels