Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL46UV50
Zoro # G9449951
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL46UV50
- Zoro # G9449951
- UPC # 88748112987
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK50 |
Description
Flammable Gas 2 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-733-5PK (HWL-535-733-5PK)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR25)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Energy Isolation - Oil Isolation Point, Pk10, Width: 3" (ISL1314)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- Nmc Safety Labels