Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL46PR50
Zoro # G9449863
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL46PR50
- Zoro # G9449863
- UPC # 88748112977
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK50 |
Description
Flammable Gas 2 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISS LINK/STORMTEC USA Wavian Replacement Nozzle Gasket, Black - 2325Nozzle (2325Nozzle)
- CORDOVA Cordova White Polyester Gloves with White Polyurethane Palm Coating, 12PK (3946898CL)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- HARDLINE PRODUCTS Number 1 Decal, 3" White Vinyl, PK10 (3SCWP1)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC Explosive Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS402AP)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119P (IMO119P)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- Nmc Identification Labels