Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL46P50
Zoro # G9449723
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46P50
- Zoro # G9449723
- UPC # 88748112972
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK50 |
Description
Flammable Gas 2 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- BULLARD Front Brim Hard Hat, Type 1, Class G, Ratchet (6-Point), Orange (30ORR)
- PORTWEST PU Palm Glove, XXL (A120)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, M (020-1252)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk10 (DL81BPR10)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Safety Award Winner Hard Hat Emblem, Pk25 (HH53)
- NMC Four Digit Placard 1903 (DL178BR)
- Nmc Identification Labels