Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL46PR25
Zoro # G9449848
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46PR25
- Zoro # G9449848
- UPC # 88748112976
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK25 |
Description
Flammable Gas 2 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, M (7605200)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Four Digit Placard 1223 (DL182R)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- Nmc Safety Labels