Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL46UV100
Zoro # G9449802
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46UV100
- Zoro # G9449802
- UPC # 88748112985
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK100 |
Description
Flammable Gas 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- NMC Department Of The Army Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH152R)
- NMC First. . .Safety. . .Last Hard Hat Emblem, Pk25 (HH56)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Up Arrows Label (IHL3AL)
- NMC United As 1 Label, Pk25 (HH62)
- AVERY Extra Large Filing Labels, 15/16"x3-7/16", 450/PK, Assorted PK (AVE5026)
- Nmc Safety Labels