Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL46PR100
Zoro # G9449857
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46PR100
- Zoro # G9449857
- UPC # 88748112975
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK100 |
Description
Flammable Gas 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- EMERGENCY ZONE Polyester Tow Rope (606)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR (KC1SNW2-05-XL)
- NMC Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It (DCL101)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Language: English (DL48PR100)
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- Nmc Identification Labels