Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL46P100
Zoro # G9449583
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL46P100
- Zoro # G9449583
- UPC # 88748112970
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK100 |
Description
Flammable Gas 2 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUFF Chemical Resistant Gloves, PVC, M, 12PK (58-8656/M)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-3X (SV22-1ZBLM-3X)
- NMC Flammable Dot Placard Sign, 1223, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL182PR25)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Flammable Liquid 3 Dot Label, Pk25 (DL161AP)
- NMC Four Digit 2734 Placard, Material: Unrippable Vinyl (DL176UV)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- Nmc Identification Labels