Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL46PR10
Zoro # G9449653
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46PR10
- Zoro # G9449653
- UPC # 88748112974
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK10 |
Description
Flammable Gas 2 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- SALISBURY Electrical Glove Kit, Size 8, 14 In. L, PR (GK214RB/8)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC Medical Emergency Team Hard Hat Emblem, Pk25 (HH48R)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Symbol Foam Valve Imo Label, IMO153P (IMO153P)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- Nmc Identification Labels