Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL46P10
Zoro # G9449629
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46P10
- Zoro # G9449629
- UPC # 88748112969
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign,PK10 |
Description
Flammable Gas 2 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +1.0, Clear, Polycarbonate (S3760)
- CORTINA SAFETY PRODUCTS Recycled Rubber, 2 H, 30.4 L, 14.1 W (03-752-30)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- DUNLOP Size 14 Men's Steel Rubber Boot, Gray (8798200)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL130PR)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL92P)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Pitch In Label, Pk5 (S47AP)
- Nmc Safety Labels