Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL46UV
Zoro # G9449872
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46UV
- Zoro # G9449872
- UPC # 88748112983
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign |
Description
Flammable Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, 2X-Large (EWLD0812)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 4"Dia, Pk5 (ISO430AP)
- BRADY Accdnt Prvntn Tag, Poly, NFPA Diamond, PK25, 99202 (99202)
- Nmc Identification Labels