Shop All Identification Labels
Nmc
Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL46R
Zoro # G9449793
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL46R
- Zoro # G9449793
- UPC # 887481041742
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | White |
Mounting Style | With Corner Holes |
Legend | Flammable Gas |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Flammable Gas 2 Dot Placard Sign |
Description
Flammable Gas 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- PIG Spill Kit, Universal, Yellow (KIT2500)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- NMC First Aid Trained Hard Hat Emblem, Pk25 (HH73R)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- Nmc Safety Labels