Shop All Identification Labels
Nmc
Flammable Dot Placard Sign, 1992 3, Pk50, Material: Unrippable Vinyl
Mfr # DL183UV50
Zoro # G9385630
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL183UV50
- Zoro # G9385630
- UPC # 88748112688
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1992 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1992 3 Flammable Dot,PK50 |
Description
Placard Sign,1992 3 Flammable Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- DDME DDME 240764 N95 Softseal Valved Mask; Medium (240764)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- Nmc Safety Labels